Shop All Bathroom Sink Faucets
Moen
Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated
Mfr # 74998
Zoro # G0523056
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 74998
- Zoro # G0523056
- UPC # 026508028070
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 7/16 in |
Connection Size | 1/2" MIPS |
Manufacturers Warranty Length | Limited Warranty Period (Parts): Lifetime, Limited Warranty Period (Labor): Lifetime |
Spout Height | 6 5/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Laundry Sink Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- TECHNIFIT Fitting, PTC, Union Reducer, 6mm to 4mm (PG06-04)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- MOEN Glyde Two-Handle Bathroom Faucet (6172)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- MOEN Two-Handle Lavatory Faucet (8922)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (797-665ABCP)
- Moen Bathroom Sink Faucets