Shop All Plumbing Parts
Moen
Lindor 3Pcs Kit Ph, 18, Tr Bl, P&M
Mfr # MY8793BL
Zoro # G808769793
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width (In.) 8.8 in
- Application Residential
- Length 19.2 in
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # MY8793BL
- Zoro # G808769793
- UPC # 34584033505
- Country of Origin China
- Category Plumbing Parts
Dimensions
Width (In.) | 8.8 in |
Length | 19.2 in |
Height (In.) | 4 in |
Details
Finish | Matte Black |
Application | Residential |
Description
Matte Black finish
- •Intended for residential use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- MOEN Flo by Installation Tool (930-003)
- MOEN Solenoid Coil Kit (104450)
- MOEN Faucet Control Module (104404)
- MOEN Plug Button Kit (147558)
- MOEN Cycling 1/2" Male Ips Cc Connection (45312)
- MOEN Flo by Installation Tool (930-004)
- RINNAI 10,000 BTU Propane Gas Vent-Free Fan Convector (FC510P)
- Moen Plumbing Parts & Accessories