Shop All Kitchen Faucets
Moen
Lindley Kit Fct W/Spr Ss
Mfr # CA87009SRS
Zoro # G1759542
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Handle Type Single 1 Handle Lever
- Height 3.430 in
- Width 11.375 in
- Length (In.) 18.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CA87009SRS
- Zoro # G1759542
- UPC # 26508210932
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.430 in |
Width | 11.375 in |
Length (In.) | 18.375 in |
Details
Finish | Spot Resist Stainless |
Handle Type | Single 1 Handle Lever |
Description
Attention to detail is the perfect way to describe the Lindley collection. This collection embodies elaborate traditional designs intended to enhance the style and design of any home. Vintage and full of character Lindley kitchen faucets and accessories bring provincial elegance to today's more tradtional homes. Period-era details give each faucet an authentic feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- ZORO SELECT 1-1/4" MNPT x 2 ft. Galvanized Carbon Steel Pipe Nipple Sch 40 (566-240)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- MOEN One-Handle Kitchen Faucet (8717)
- MOEN Faucet-Hot Coronado-Sn(Sgle)Dw (H711-SN)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- MOEN Fauct Kit Pullout Wht Ll (CA87316W)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- MOEN Spot resist stainless one-handle high arc pulldown kitchen faucet (87233SRS)
- ALLPOINTS Faucet Wok Auto (561472)
- Moen Kitchen Faucets & Accessories