Shop All Faucet Accessories
Moen
Lift Rod Kit
Mfr # 40053
Zoro # G601730150
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 7.125 in
- Height 0.5 in
- Overall Length (In.) 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 40053
- Zoro # G601730150
- UPC # 810475003990
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 7.125 in |
Height | 0.5 in |
Overall Length (In.) | 10.75 in |
Details
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Tube Strap Copper 3/4 In (83005)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21315)
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size (VS2224P-6)
- MOEN Mounting Kit (146190)
- MOEN Wand Kit (161157)
- MOEN Hose Guide (159060)
- MOEN Div Assy Kit (144578)
- MOEN Diverter Spouts (172656)
- MOEN Stem Extension Kit (197004)
- KOHLER Assy, Adjustment Collar (75740)
- Moen Faucet Accessories