Shop All Plumbing Parts
Moen
Lift Rod Kit
Mfr # 147564
Zoro # G2523361
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Moen
- Material of Construction Metal
- Material Metal
- Finish Chrome
- For Use With Mfr. Model Number TS6720
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 147564
- Zoro # G2523361
- UPC # 26508204764
- Country of Origin China
- Category Plumbing Parts
Details
Fits Brand | Moen |
Material of Construction | Metal |
Material | Metal |
Finish | Chrome |
Item | Ebf141A Cp Spout Asm Su Bend |
For Use With Mfr. Model Number | TS6720 |
Color | Silver |
Application | Sink Drain |
Ligature Resistant | No |
Product Type | Lift Rod Kit |
Compatible with Manufacturer Model Number | TS6720 |
Compatible with Brand | Moen |
Compatible with Manufacturer Model Number [NEW] | TS6720 |
Compatible Manufacturer Part Number | TS6720 |
Compatible Manufacturer Model Number | TS6720 |
For Use with Mfr. Model Number | TS6720 |
Description
Lift Rod Kit, Product Type Lift Rod Kit, Finish Chrome, Application Sink Drain, Material Metal, Color Silver, Compatible with Manufacturer Model Number TS6720, Compatible with Brand Moen, Ligature Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8 in. O.D. x 50 ft. Copper Refrigeration Tubing, 1PK (D 06050)
- AQUATROL Adjustable Relief Valve, 1/2 In, 125 psi (69A1A1M2U1-125)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- ZORO SELECT 3/8" MNPT 304 SS Hex Head Plug (40HP112N038)
- MOEN Plug Button Kit (147558)
- MOEN Filter Screen For Filter Housing (104438)
- MOEN Solenoid Coil Kit (104450)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- MOEN Flo by Installation Tool (930-004)
- MOEN Drain Plug (10709)
- AMERICAN STANDARD Shower Hose, Metal, 60 x 1/2 In (8888035.002)
- Moen Plumbing Parts