Shop All Faucet Accessories
Moen
Lavatory 2H Wing Handle, Hot
Mfr # 14834
Zoro # G1019401
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Cast Metal
- For Use With Mfr. Model Number 8800
- Fits Brand Moen
- Use With Water Temp. Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 14834
- Zoro # G1019401
- UPC # 026508035870
- Country of Origin China
- Category Faucet Accessories
Details
Item | Hot Wing Handle |
Finish | Chrome |
Material of Construction | Cast Metal |
For Use With Mfr. Model Number | 8800 |
Fits Brand | Moen |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number 8800, 8938, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Seats, Springs and Quad Rings (2) (RP28603)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P504)
- MOEN Wand Kit (179574)
- MOEN Hardware Kit (142538)
- MOEN Plug Button Kit (40045)
- MOEN Wand Kit (161150ORB)
- MOEN Faucet Service Kit, Chrome, Single Lever (101310)
- MOEN Grid Strainer, Chrome, 1-1/4 In Dia (14750)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- Moen Faucet Accessories