Shop All Faucet Accessories
Moen
Lavatory 2H Wing Handle, Cold
Mfr # 14838
Zoro # G3502283
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Cast Metal
- For Use With 8800 and 8938
- For Use With Mfr. Model Number 8938
- Fits Brand Moen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 14838
- Zoro # G3502283
- UPC # 026508035863
- Country of Origin China
- Category Faucet Accessories
Details
Item | Cold Wing Handle |
Finish | Chrome |
Material of Construction | Cast Metal |
For Use With | 8800 and 8938 |
For Use With Mfr. Model Number | 8938 |
Fits Brand | Moen |
Use With Water Temp. | Cold |
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number 8800, 8938, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- MOEN Diverter_Plug (143530)
- MOEN Wirsbo Pex Transition Fittings (140715)
- MOEN Hardware Kit (142538)
- MOEN Monticello Handle Adapter Kit (100563)
- MOEN Gasket, 168498 (168498)
- MOEN Lift Rod Kit (154287BN)
- MOEN Extension Kit (100818)
- Moen Faucet Accessories