Shop All Widespread Bathroom Faucets
Moen
Korek Two-Handle High Arc Bathroom Faucet in Matte Black 8-Count
Mfr # P84468BL
Zoro # G410399609
Sold in multiples of 8 for $1,631.92
Free Shipping & Returns
$1,631.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # P84468BL
- Zoro # G410399609
- UPC # 26508351970
- Country of Origin Unknown
- Category Widespread Bathroom Faucets
Details
Color | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Two-handle lever handle makes it easy to adjust the water
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI03)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- SPRINGER PARTS Spring LKC-2-2" 3A; Replaces Alfa Laval Part# 9611991780 (9611991780SP)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- MOEN Hilliard Two-Handle High Arc Bathroom Faucet in Chrome (84539)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass (35908-4-2MB)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- Moen Bathroom Sink Faucets & Accessories