Shop All Sink Racks & Trays
Moen
Kitchen Sink Grid Kit
Mfr # 209475
Zoro # G910331741
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30.71 in
- Overall Width 16.34 in
- Finish Chrome
- Weight 2.9 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 209475
- Zoro # G910331741
- UPC # 26508357736
- Country of Origin Unknown
- Category Sink Racks & Trays
Dimensions
Overall Length | 30.71 in |
Overall Width | 16.34 in |
Details
Finish | Chrome |
Weight | 2.9 lb |
Color | Silver |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •30.71" x 16.34" x 1.57" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- RIDGID Cordless Press Tool Kit, 20.9" L, 18 V (65468)
- APACHE Center Punch Preformed Galv Clamp, 2" (40029130)
- MOEN Bottom Grid (GA760)
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- KEENEY MFG 3.5-in Plastic Fixed Post Style Kitchen Sink Strainer, Stainless Steel (PP20665)
- STERILITE 2Pc Wht Ultra Sink Set (06418006)
- DANCO Danco 35981B 1.87 in. Sink Stopper White - pack of 5 (4077343)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- Moen Sink Racks & Trays