Shop All Kitchen Faucets
Moen
Kitchen Pulldown
Mfr # 9126NL
Zoro # G008448573
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Residential Commercial Residential
- Standards Lead Law Compliant
- Length (In.) 24.75 in
- Width 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 9126NL
- Zoro # G008448573
- UPC # 26508336748
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 24.75 in |
Width | 12.25 in |
Height | 3.63 in |
Details
Finish | Polished Nickel |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7014264)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-F)
- THRIFCO PLUMBING 1-1/2 Inch Copper X Copper Cast Union (5436229)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- MOEN Nio One-Handle Pulldown Kitchen Faucet (S75005EVC)
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- MOEN Weymouth 2H Pulldown Bridge (S73204BG)
- MOEN Darcy 2H Lav Fct Chrm (WS84551)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- Moen Kitchen Faucets