Shop All Faucet Accessories
Moen
Kit, O-Ring, Spout
Mfr # 117
Zoro # G2299516
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Moen Model Series 7200, 7300, 7500, 7600, 7800, 7900, 87501
- Includes 2 Small O-Rings, 1 Large O-Ring, Silicone Grease
- Type Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 117
- Zoro # G2299516
- UPC # 026508001172
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | O-Ring Kit |
Material of Construction | Rubber |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Moen Model Series 7200, 7300, 7500, 7600, 7800, 7900, 87501 |
Includes | 2 Small O-Rings, 1 Large O-Ring, Silicone Grease |
Type | Spout |
Fits Brand | Moen |
For Use With Mfr. Model Number | 7300, 7500, 7600, 7800, 7900, 87501, Moen Model Series 7200 |
Description
O-Ring Kit, For Use With Mfr. Model Number 7300, 7500, 7600, 7800, 7900, 87501, Moen Model Series 7200, Includes (2) Small O-Rings, Large O-Ring, Silicone Grease
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- ZORO SELECT 1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P768)
- KOHLER Manual, Single Hole Mount, 1, 3 Hole Gooseneck Pull Out Kitchen Faucet (K-596-CP)
- MOEN Wand Kit (180059)
- MOEN SSPRY KIT (191940)
- MOEN Pivot Rod Seat (16015)
- MOEN Lift Rod Kit - (123804)
- MOEN O-Ring Kit (141025)
- MOEN Stream Straightener - (2186)
- KOHLER Button (78205-2BZ)
- Moen Faucet Accessories