Shop All Kitchen Faucets
Moen
Kit, Handle Adapter
Mfr # 97556
Zoro # G1214866
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Screws, Wavy Washers, Bearing Washers, 1 White Handle Adapter, Black Handle Adapter
- For Use With Moen Monticello 2 Handle Roman Tubs, Mini Widespreads, Centersets, Bar Faucets Manufactured Prior to 4/1/02
- Material of Construction Brass, Ceramic
- Fits Brand Moen
- Use With Water Temp. Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 97556
- Zoro # G1214866
- UPC # 026508039625
- Country of Origin United States
- Category Kitchen Faucets
Details
Item | Handle Adapter Kit |
Includes | 2 Screws, Wavy Washers, Bearing Washers, 1 White Handle Adapter, Black Handle Adapter |
For Use With | Moen Monticello 2 Handle Roman Tubs, Mini Widespreads, Centersets, Bar Faucets Manufactured Prior to 4/1/02 |
Material of Construction | Brass, Ceramic |
Fits Brand | Moen |
Use With Water Temp. | Hot |
Description
Handle Adapter, Fits Brand Moen, Use With Water Temp. Hot, Brass, Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BLACK CAP (350-490)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (40603)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B-0413-M)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SM360)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- MOEN Spout, Tub Diverter (3931)
- MOEN Chateau One-Handle Kitchen Faucet (7423)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- Moen Kitchen Faucets & Accessories