Shop All Vanity Lights
Moen
Iso One Globe Bath Light
Mfr # DN0761BG
Zoro # G301234750
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.4
- Length 12.4
- Width 7.3
- Collection Iso
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN0761BG
- Zoro # G301234750
- UPC # 34584028549
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 6.4 |
Length | 12.4 |
Width | 7.3 |
Details
Collection | Iso |
Finish | Brushed Gold |
Weight | 2.15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Linear Ceiling Light, 40W, 1 ft. x 4 ft. (54644142)
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3500K (CF42DT/E/IN/835/ECO)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, White (LHV-1006-WH)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- Moen Vanity Lights