Shop All Cabinet Handles & Pulls
Moen
Iso Drawer Knob
Mfr # DN0705BL
Zoro # G101234059
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 6.9
- Width 8
- Height 4
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # DN0705BL
- Zoro # G101234059
- UPC # 34584029843
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.9 |
Width | 8 |
Height | 4 |
Details
Finish | Matte Black |
Weight | 0.06 |
Collection | Iso |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline Single Pack (P 7529)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- ZORO SELECT Gasket, Full Face, 1 In, Neoprene, Black (9071FF-0150-125-0100)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Flara Drawer Pull (YB0307NL)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (VP14444-SN)
- Moen Cabinet Handles & Pulls