Shop All Vanity Parts
Moen
Iso BL Vanity Shelf (RT PKG)
Mfr # DN0790BL
Zoro # G706898052
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.550 in
- Overall Length 25 in
- Overall Width 3.070 in
- Color Matte Black
- Weight 4.100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # DN0790BL
- Zoro # G706898052
- UPC # 34584034205
- Country of Origin Taiwan, Province of China
- Category Vanity Parts
Dimensions
Overall Height | 5.550 in |
Overall Length | 25 in |
Overall Width | 3.070 in |
Details
Color | Matte Black |
Weight | 4.100 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT3812BG1)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- CASTELLO USA Alicia 30" Gray Vanity Base with Gold Handles (CB-VEN-30G-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-48W-CHR-VBO)
- Moen Vanity Parts