Shop All Toilet Paper Dispensers & Holders
Moen
Iso BL Pivoting Paper Holder (RT PKG)
Mfr # DN0708BL
Zoro # G306589152
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN0708BL
- Zoro # G306589152
- UPC # 34584034380
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.75 in |
Dispenser Height | 5.12 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaner, 18 PK (687218NMT)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- SC JOHNSON Windex, Multi-Surface Vinegar Cleaner, Fresh Clean Scent, 23 Oz Spray Bottle (312620EA)
- NOBLES Rear Squeegee Blade {Linatex} (1011456-G)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- MOEN Paper Holdr Pivt Bn Bnbr (Y2608BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- Moen Toilet Paper Dispensers & Holders