Shop All Showerheads and Tub Faucets
Moen
INLY HH SHWRHD S/6 CHRM
Mfr # IN208H2
Zoro # G701257335
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Height 12.625
- Width 7.188
- Length 5
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # IN208H2
- Zoro # G701257335
- UPC # 26508323519
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.625 |
Width | 7.188 |
Length | 5 |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Chrome |
Weight | 2.9 |
Collection | Inly |
Watersense | Yes |
Description
Moen INLY Chrome 6 settings Handheld Showerhead 1.75 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STEM ASSEMBLY A/S FF 8"" (888-556)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- MOEN Eco-Performance Handshower (164929)
- MOEN Standard Tub/Shower (2919EP)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- MOEN Posi-Temp(R) Shower Only Valve Trim (L2368EP)
- MOEN Engage Hh Shwrhead Chrm (26100EP)
- MOEN Slide Bars Brushed Nickel (A742BN)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- Moen Showerheads and Tub Faucets