Shop All Showerheads and Tub Faucets
Moen
INLY HH SHWRHD S/6 BN
Mfr # IN208H2SRN
Zoro # G101245727
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Height 12.625
- Width 7.188
- Length 5
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # IN208H2SRN
- Zoro # G101245727
- UPC # 26508323526
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.625 |
Width | 7.188 |
Length | 5 |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Spot Resist Brushed Nickel |
Weight | 2.9 |
Watersense | Yes |
Collection | Inly |
Description
Moen INLY Brushed Nickel 6 settings Handheld Showerhead 1.75 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assembly, Rh (1292860-CP)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 3/8" MNPT (ZUSA-PF-4027)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- MOEN Wand Kit - Chrome (200014)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- MOEN Engage Matte black (26100EPBL)
- MOEN Slide Bars - Chrome (155746)
- MOEN WAND KIT (188678SRS)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T4502BN)
- PLUMB PAK Showerhead Adjustable Ch (PP825-2)
- Moen Showerheads and Tub Faucets