Shop All Bath Accessories
Moen
Inly Aromatherapy shower capsules
Mfr # INC20804
Zoro # G001236962
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.85 in
- Width 1.45 in
- Height 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # INC20804
- Zoro # G001236962
- UPC # 3760094160840
- Country of Origin Unknown
- Category Bath Accessories
Dimensions
Length | 1.85 in |
Width | 1.45 in |
Height | 6.69 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case (1050-FAE-0103)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets (84642)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 9.25x0.3x10.45, Brown, PK250 (25121298)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- HCS Baby Powder, Fresh, 4 oz., PK48 (HCS0062-4)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract Value Pack (G-OILPEP3)
- STEAMSPA Essence of Lavender Aromatherapy Oil Extract (G-OILLAV)
- STEAMSPA Essential Essence Aromatherapy Oil Extract Pack (G-OIL4)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract (G-OILPEP)
- NUSTEEL NuSteel MD9H Madison MD9H Boutique Tissue (MD9H)
- Moen Bath Accessories