Shop All Bath Accessories
Moen
Inly Aromatherapy Shower Capsules
Mfr # INC20803
Zoro # G701236453
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.85 in
- Height 6.69 in
- Width 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # INC20803
- Zoro # G701236453
- UPC # 3760094160833
- Country of Origin Unknown
- Category Bath Accessories
Dimensions
Length | 1.85 in |
Height | 6.69 in |
Width | 1.45 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- MOEN Inly Aromatherapy shower capsules (INC20804)
- MOEN SHOWER CAPSULE EM 5PK (INC20801)
- DYNAREX Baby Powder, 14 oz., PK24 (4875)
- 1888 MILLS Wash Cloth, Sweet South, 12PK (W529-U-WHT-1-SS00)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- STEAMSPA Essence of Eucalyptus Aromatherapy Oil Extract (G-OILEUC)
- STEAMSPA Essence of Lavender Aromatherapy Oil Extract (G-OILLAV)
- Moen Bath Accessories