Shop All Bath Accessories
Moen
Inly Aromatherapy shower capsules
Mfr # INC20802
Zoro # G401236265
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.69 in
- Length 1.85 in
- Width 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # INC20802
- Zoro # G401236265
- UPC # 3760094160826
- Country of Origin Unknown
- Category Bath Accessories
Dimensions
Height | 6.69 in |
Length | 1.85 in |
Width | 1.45 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- MOEN SHOWER CAPSULE EM 5PK (INC20801)
- MOEN Inly Aromatherapy shower capsules (INC20804)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- INTERDESIGN iDesign Eva Clear Acrylic Bathroom Cup (55320)
- CALIFORNIA BABY Amenity Kit, 24Pk (CAB-KIT|2)
- BILT-RITE MASTEX HEALTH Footbath Massager, 16 Inch Height, 18 inch Width (MAS102)
- 1888 MILLS Wash Cloth, Sweet South, 12PK (W529-U-WHT-1-SS00)
- Moen Bath Accessories