Shop All Bath Accessories
Moen
Inly Aromatherapy shower capsules
Mfr # INC20801
Zoro # G101236039
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.45 in
- Length 1.85 in
- Height 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # INC20801
- Zoro # G101236039
- UPC # 3760094160819
- Country of Origin Unknown
- Category Bath Accessories
Dimensions
Width | 1.45 in |
Length | 1.85 in |
Height | 6.69 in |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 48 oz. Gel Hand Cleaner Pump Bottle, PK 4 (ZUCBHC484)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- MOEN SHOWER CAPSULE EM 5PK (INC20801)
- MOEN Inly Aromatherapy shower capsules (INC20804)
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- ZEP-PRO Zep-Pro LSU-MTB1-BRW Lush Tigers Concho Emblem Pebble Brown & Black Toiletry Shave Kit (LSU-MTB1-BRW)
- INTERDESIGN Clear Plastic Bath Accessory Set (20470)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract (G-OILPEP)
- Moen Bath Accessories