Shop All Shower Heads
Moen
Icon Moentrol Esc Kit Bn
Mfr # 135153BN
Zoro # G108448602
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Width 7 in
- Height 0.87 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 135153BN
- Zoro # G108448602
- UPC # 26508171660
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.87 in |
Details
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •Intended for residential use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500905)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- KNIPEX Pipe Cutter, Plastic, Rubber, 7-1/4 In. L (90 20 185)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C4EPBL)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- Moen Bathtub Faucets & Accessories