Shop All Shower Heads
Moen
Hydro Energetix 8-Function 4.75 Diameter Showerhead with Handshower in Matte Black
Mfr # 200C0BL
Zoro # G310331969
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 4.6 in
- Width 13.4 in
- Weight 2.6 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 200C0BL
- Zoro # G310331969
- UPC # 26508373910
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.6 in |
Width | 13.4 in |
Face Diameter | 4.75 in |
Depth | 9.7 in |
Details
Color | Black |
Weight | 2.6 lb |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •4.75" diameter spray head showerhead with handshower
- •Eight-function pause; intensify; downpour; massage; relaxing spray
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10401A)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- Moen Shower Heads