Shop All Shower Heads
Moen
Hydro Energetix 8-Function 4.75 Diameter Showerhead in Mediterranean Bronze
Mfr # 200W0BRB
Zoro # G910331987
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Length 8.5 in
- Width 5.63 in
- Weight 0.8 lb
- Face Diameter 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 200W0BRB
- Zoro # G910331987
- UPC # 26508341612
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.5 in |
Width | 5.63 in |
Face Diameter | 4.75 in |
Depth | 5.13 in |
Details
Color | Bronze |
Weight | 0.8 lb |
Finish | Mediterranean Bronze |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Description
- •Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- •4.75" diameter spray head
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPARK Pedastal Water Fountain, Green (7751-GREEN)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- Moen Bathtub Faucets & Accessories