Shop All Bath Towel Bars and Hooks
Moen
HILLIARD TWL BAR 24""BBRZ
Mfr # MY2724BRB
Zoro # G100539544
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Bar Length 24.9 in
- Height 2.300 in
- Width 4.700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY2724BRB
- Zoro # G100539544
- UPC # 34584028235
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24.9 in |
Height | 2.300 in |
Width | 4.700 in |
Details
Finish | Mediterranean Bronze |
Description
Moen Hilliard Brushed Bronze Towel Bar 24 in. L Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- LEGEND VALVE 5/16"-18 X 7" PLASTIC FLOAT (111-275)
- MOEN Single Handle Commercial Faucet Part (121549)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- MOEN Voss 24" Towel Bar Bright Chrome (YB5124CH)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- MOEN Iso Bl 24 Double Towel Bar Rt Pkg (DN0722BL)
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- DELTA Stryke 8" Mini Towel Bar Stainless (77608-SS)
- Moen Bath Towel Bars and Hooks