Shop All Bath Towel Bars and Hooks
Moen
HILLIARD TWL BAR 18""CHRM
Mfr # MY2718CH
Zoro # G700539630
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Bar Length 18.9 in
- Width 4.650 in
- Height 2.440 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY2718CH
- Zoro # G700539630
- UPC # 34584028181
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18.9 in |
Width | 4.650 in |
Height | 2.440 in |
Details
Finish | Chrome |
Description
Moen Hilliard Chrome Towel Bar 18 in. L Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- BENDIX Valve Kit, Purge, Air Drier, Ad-9, Soft Seat, 12V-75W (800405)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 1/2 in Pipe Size (407130)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- MOEN Contemporary Double Robe Hook (P5030BN)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- MOEN Mediterranean Bronze Robe Hook (Y2603BRB)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Polished Chrome (BD-RH1 26)
- Moen Bath Towel Bars and Hooks