Shop All Toilet Paper Dispensers & Holders
Moen
Hilliard Paper Hldr Mbrz
Mfr # MY2708BRB
Zoro # G4698973
original price:
$30.95
5% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Length 11 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY2708BRB
- Zoro # G4698973
- UPC # 34584028143
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 11 in |
Height | 2.5 in |
Width | 4.7 in |
Dispenser Depth | 7 in |
Dispenser Height | 2.5 in |
Dispenser Width | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Mediterranean Bronze |
Description
For a touch of luxury in the bath the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom décor this striking traditional collection offers both style and functionality. Hilliard bath accessories match the style and finish of Moen Hilliard faucets. Includes Moen's patented Press & Mark innovation. This thoughtfully designed installation innovation features an integrated ink stamp that marks exactly where to drill - eliminating the need for a difficult-to-use paper template.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- Moen Toilet Paper Dispensers & Holders