Shop All Food Service Appliance Parts
Moen
Hilliard 2H Hi-Arc Mbrnz
Mfr # 84537BRB
Zoro # G8638842
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.100 In
- Height 5.600 In
- Width 8.400 In
- Finish Mediterranean Bronze
- Weight 3.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84537BRB
- Zoro # G8638842
- UPC # 26508276181
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 10.100 In |
Height | 5.600 In |
Width | 8.400 In |
Details
Finish | Mediterranean Bronze |
Weight | 3.05 |
Description
For a touch of luxury in the bath the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom décor this striking traditional collection offers both style and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Knob 2-1/4 D (00-426745-00001)
- DUKE MANUFACTURING Rocker Switch (212280)
- ALLIANCE KIT CONVERSION-BELT DR 50/75 (BDK5075)
- ALLIANCE ASSY CONTROL-TOPLOAD-MDC WS PK (201567P)
- MOEN Adler Kit Fctw/Spray Ch (87046)
- MOEN Hilliard T/S Faucet Mbrz (82537BRB)
- MOEN Bexley 2H Kit Fct W/Spry (87403)
- MOEN Hilliard 1H Tub/Shwr Srn (82537SRN)
- MOEN Hilliard 2H Hi-Arc 2H Ch (84537)
- LINCOLN Brush Motor Cti 1 (369841)
- HOBART Knob, Speed/Time (937364)
- Moen Food Service Appliance Parts