Shop All Food Service Appliance Parts
Moen
Hilliard 2H Hi-Arc 2H Ch
Mfr # 84537
Zoro # G8634119
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.100 In
- Height 5.500 In
- Width 8.400 In
- Weight 3
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84537
- Zoro # G8634119
- UPC # 26508276174
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 10.100 In |
Height | 5.500 In |
Width | 8.400 In |
Details
Weight | 3 |
Finish | Chrome |
Description
For a touch of luxury in the bath the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom décor this striking traditional collection offers both style and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Socket Relay Nds-8 (P47-6352)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- HAPCO-ELMAR KCH200BLK-Finishing Touches 4 Pod Holder and Amenity Tray, Black, PK 6 (KCH200BLK)
- ULTRAFRYER Motor, Blower , 115 Volt, Par 3 (17A015)
- MOEN Hilliard 1H Tub/Shwr Srn (82537SRN)
- MOEN Hilliard T/S Faucet Mbrz (82537BRB)
- MOEN Bexley 2H Kit Fct W/Spry (87403)
- MOEN Hilliard 2H Hi-Arc Mbrnz (84537BRB)
- MOEN Adler Kit Fctw/Spray Ch (87046)
- PERFECT FRY Latch, Lift & Turn (83668)
- DUKE Ss 1-5/8X6 Adjustable Leg (214508)
- Moen Food Service Appliance Parts