Shop All Showerhead and Tub Accessories
Moen
Hh Shwr Hose Chr
Mfr # A726
Zoro # G107048131
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Length (In.) 6
- Width 1.56
- Height 7.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A726
- Zoro # G107048131
- UPC # 26508073032
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6 |
Width | 1.56 |
Height | 7.56 |
Details
Finish | Chrome |
Color | Silver |
Item | Showerhose |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2" Pipe Size (S261SH02N3JK4)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310543202)
- KISSLER Supply Line, 20 in. L, Outlet Compression (88-3925)
- MOEN Securemount Anchors For Slide Bar Mounting (A750)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- MOEN Belfield Brushed Nickel MCore Transfer MCore Transfer Valve Trim (UT4301BN)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- MOEN Temperature Override Kit (130147ORB)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- Moen Showerhead and Tub Accessories