Shop All Bath Towel Bars and Hooks
Moen
Hensley Brushed nickel towel ring
Mfr # MY3586BN
Zoro # G101232703
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Bar Length 7.09 in
- Height 4.020 in
- Width 6.770 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MY3586BN
- Zoro # G101232703
- UPC # 34584025692
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 7.09 in |
Height | 4.020 in |
Width | 6.770 in |
Details
Finish | Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push Fit Tee Reduc 1/2X1/4 (3524R-101004)
- INTERSTATE PNEUMATICS Brass 6 PK (FB204-D6)
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- LEGEND VALVE 2" PRESS MALE ADAPTER (450-758P)
- MOEN Danika 24" Towel Bar (BH2924BN)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- MOEN Flara Double Robe Hook (YB0303BG)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- BOBRICK Towel Pin (677)
- Moen Bath Towel Bars and Hooks