Shop All Handles, Levers & Controls
Moen
Hdl Mtcl Ws 2H Lvr Lav & Bdt Pb
Mfr # 100556P
Zoro # G808465398
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Height 4.25 in
- Commercial / Residential Residential
- Overall Width 2.38 in
- Length (In.) 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 100556P
- Zoro # G808465398
- UPC # 26508112588
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 4.25 in |
Overall Width | 2.38 in |
Length (In.) | 2.81 in |
Details
Finish | Polished Brass |
Commercial / Residential | Residential |
Description
polished brass finish is warm and bright for a classic, highly reflective look
- •Intended for residential use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. White PEX Pipe (APPW10012)
- KOHLER Screw, M4X60Mm, Countersunk (1048476)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221810)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- MOEN Handle Cap Kit (115034BC)
- MOEN Chateau Handle Kit (96797)
- MOEN Handle Kit, 13499 (13499)
- MOEN Handle Insert Kit (101205)
- MOEN Handle Kit, 93989V (93989V)
- MOEN Handle Hub Kit (147541)
- MOEN Handle Kit, 40085 (40085)
- Moen Kitchen Faucets & Accessories