No Product Image Available
Moen

Handshower Kit Bg


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 11.7 in
  • Width 5.8 in
  • Height 3.6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # 187054BG
  • Zoro # G908462921
  • UPC #
    26508363218
  • Country of Origin China
  • Category Shower Faucets

Dimensions

Length 11.7 in
Width 5.8 in
Height 3.6 in

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.