Shop All Shower Faucets
Moen
Handshower Kit
Mfr # 164927BL
Zoro # G808462915
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.9 in
- Width 6 in
- Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 164927BL
- Zoro # G808462915
- UPC # 26508351581
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.9 in |
Width | 6 in |
Height | 3.7 in |
Description
matte black finish is the perfect complement to modern spaces
- •four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-CP)
- KOHLER Plunger Assy, Standard (1037021-AF)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1T1L (VUVG-B10-B52-ZT-F-1T1L)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Moen Shower Faucets