Shop All Shower & Bathtub Parts
Moen
Handshower Bracket Brushed Nickel
Mfr # CLA701BN
Zoro # G500916556
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height (In.) 1.37 in
- Width (In.) 2.0 in
- Length 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # CLA701BN
- Zoro # G500916556
- UPC # 26508254295
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1.37 in |
Width (In.) | 2.0 in |
Length | 3.88 in |
Details
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82403)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038138)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- MOEN Plug Button Kit (152859CSL)
- MOEN Adjstable Shower Arm, Bl (S116BL)
- MOEN Handle Extension Kit (96945BN)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- MOEN Handle Extension Kit (96945WR)
- THRIFCO PLUMBING 4- 1/2 Inch OD, PVC Shower Grid, Snap in Mount (4401249)
- Moen Shower & Bathtub Parts