Shop All Shower & Bathtub Parts
Moen
Handshower Bracket Brushed Nickel
Mfr # CL155694BN
Zoro # G400917394
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width (In.) 5.6 in
- Height (In.) 1.88 in
- Length 7.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CL155694BN
- Zoro # G400917394
- UPC # 26508254158
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5.6 in |
Height (In.) | 1.88 in |
Length | 7.48 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size (6AYV8)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/2In, 304SS (330-0712)
- DANCO Tub Spout with Front Diverter, Metal, Chrome Plated, For 12 in IPS Threaded Connection (88052)
- EVERFLOW 1/4" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1412)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- MOEN Handle Cap Kit (131099BN)
- MOEN Triva 5' Curved Shower Rod Chrome (CSR2167CH)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- MOEN Plug Button Kit (152859CSL)
- MOEN Cia UV Transfer Valve BG (UT4620BG)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- Moen Shower & Bathtub Parts