Shop All Showerheads and Tub Faucets
Moen
Handshower Bracket
Mfr # 187053ORB
Zoro # G301238345
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 2.0 in
- Width 7.5 in
- Length 12.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 187053ORB
- Zoro # G301238345
- UPC # 26508281130
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.0 in |
Width | 7.5 in |
Length | 12.0 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- WOODFORD MFG 1-1/16 in. x 3/4 in. FPT x MPT x 20 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22P-20-MH)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- HOMEWERKS LANDRY FAUCET TRY 2H BRS (3310-250-RB-B)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN Handshower Bracket Line List Items Brushed Nickel (114348BN)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2133EPORB)
- MOEN Arris Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UTS3311)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Posi-Temp(R) Valve Trim (T2151)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- Moen Showerheads and Tub Faucets