Shop All Handles, Levers & Controls
Moen
Handle Screw Kit, Sani-Stream 3 Function Transfer Valve
Mfr # 100078
Zoro # G801233925
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.25 in
- Overall Width 0.25 in
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 100078
- Zoro # G801233925
- UPC # 26508096284
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 0.25 in |
Overall Width | 0.25 in |
Length (In.) | 0.5 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- MOEN Handle Kit, 221641NL (221641NL)
- MOEN Handle Kit, 40071 (40071)
- MOEN Commercial Handle Kit (52110)
- MOEN Handle Kit, 161945ORB (161945ORB)
- MOEN Handle Cap Kit (115034BN)
- MOEN Handle Kit - (128866)
- MOEN Handle Kit, 172654 (172654)
- Moen Handles, Levers & Controls