Shop All Kitchen Faucets
Moen
Handle Kit, Chateau Kitchen Faucets
Mfr # 96790
Zoro # G3935206
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Cast Metal
- For Use With Chateau Kitchen Faucets
- Size 1-3/4"
- Material of Construction Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 96790
- Zoro # G3935206
- UPC # 026508009048
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Size | 1-3/4" |
Length (In.) | 1.75 |
Details
Finish | Chrome |
Material | Cast Metal |
For Use With | Chateau Kitchen Faucets |
Material of Construction | Cast Metal |
Item | Handle Kit |
Fits Brand | Moen |
Description
Handle, Fits Brand Moen, Faucet Handle Type Lever, Finish Chrome, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6340 06 00WP2)
- ARC Newel Handrail v Left Hand 1.75 Inch Dia 28 Inch L (01745L)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- MOEN Camerist Single-Handle Kitchen Faucet with Spray in Chrome, Lead Free (67840)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- Moen Kitchen Faucets