Shop All Handles, Levers & Controls
Moen
Handle Kit, 125756ORB
Mfr # 125756ORB
Zoro # G601233774
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 3.0 in
- Overall Width 3.75 in
- Length (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 125756ORB
- Zoro # G601233774
- UPC # 26508145111
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3.0 in |
Overall Width | 3.75 in |
Length (In.) | 4.5 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100605)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- KOHLER Handle Assembly (1123790-CP)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- MOEN Handle Kit, 40090 (40090)
- MOEN Handle Kit, 95626ORB (95626ORB)
- MOEN Handle Kit, 93989V (93989V)
- MOEN Genta M-Core Xfer Valve Trim Bn (UT2401BN)
- MOEN Seena Posi Ep Tub Shower Trim Chr (T5153EP)
- MOEN Handle Kit, 168494 (168494)
- MOEN Handle Kit, 139885BN (139885BN)
- Moen Handles, Levers & Controls