Shop All Kitchen Faucets
Moen
Handle Insert, Monticello Handle Kit
Mfr # 97557
Zoro # G3994024
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Knob
- Material Cast Metal
- Material of Construction Cast Metal
- Size 1" x 5" x 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 97557
- Zoro # G3994024
- UPC # 026508975572
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Size | 1" x 5" x 3-1/4" |
Length (In.) | 5 |
Details
Finish | Chrome |
Handle Type | Knob |
Material | Cast Metal |
Material of Construction | Cast Metal |
For Use With | Monticello Handle Kit |
Item | Chrome Replacement Handle Knob Insert |
Fits Brand | Moen |
Use With Water Temp. | Cold |
Description
Handle, Fits Brand Moen, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01AKM0150)
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 (22163)
- ANVIL 11/2X6 Xh Blk Steel CW Nipple (0330533803)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO800)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622EWBL)
- MOEN Haley Pd Kit Fct Chrm (87245)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- MOEN Camerist One-Handle Kitchen Faucet (7840)
- MOEN Faucet Kit 1 Handle Ll (87603)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- Moen Kitchen Faucets