Shop All Handles, Levers & Controls
Moen
Handle Insert Kit
Mfr # 115066
Zoro # G301233579
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 9.0 in
- Overall Width 5.0 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 115066
- Zoro # G301233579
- UPC # 26508120033
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 9.0 in |
Overall Width | 5.0 in |
Height | 0.5 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- K-FLEX USA 7/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068078)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- MOEN Handle Kit, 93989V (93989V)
- MOEN Handle Screw Kit, Sani-Stream 3 Function Transfer Valve (100078)
- MOEN Handle Insert Kit (114353)
- MOEN Handle Kit, 161945ORB (161945ORB)
- MOEN Handle Kit, 115060 (115060)
- MOEN Handle Hub Kit (147541)
- KOHLER Assembly, Handle (1225390-CP)
- Moen Kitchen Faucets & Accessories