Shop All Faucet Repair and Maintenance
Moen
Handle Hub Kit in Chrome
Mfr # 205885
Zoro # G510403213
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Length 10.75 in
- Application Kitchen
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 205885
- Zoro # G510403213
- UPC # 26508345177
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Length | 10.75 in |
Width | 6.25 in |
Depth | 2.25 in |
Details
Finish | Chrome |
Color | Silver |
Application | Kitchen |
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from Moen's Banbury collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- TOTO Trip Lever For St743S Sedona Beige (THU068#12)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310007604)
- MOEN Pivot Nut, Legend and Chateau Kitchen (92309)
- MOEN Service Kit (182538)
- MOEN Service Kit (182546)
- MOEN Handle Tub/Shwr Moen (98037)
- MOEN Cartridge Repair Kit (147208)
- MOEN Chateau Single-Knob Insert Kit with White and Chrome Insert (91751)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- Moen Faucet Repair and Maintenance