Shop All Handles, Levers & Controls
Moen
Handle Hub Kit
Mfr # 100558SL
Zoro # G501233140
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Overall Width 2.38 in
- Length (In.) 2.81 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 100558SL
- Zoro # G501233140
- UPC # 26508112779
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.38 in |
Length (In.) | 2.81 in |
Height | 4.25 in |
Details
Finish | Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR ECP5-20BB, 255494-43 WATER FILTER (ECP5-20BB)
- KOHLER Disposal Flange (11352-BN)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- MOEN Handle Hub (114344BN)
- MOEN Handle Kit - (113973)
- MOEN Handle Insert Kit (96884)
- MOEN Handle Kit, 131097ORB (131097ORB)
- MOEN Monticello Handle Hub Kit (95626)
- MOEN Handle Kit, 116728CSL (116728CSL)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- Moen Handles, Levers & Controls