Shop All Kitchen Faucets
Moen
Handle Extension Kit, Moentrol Tub Shower
Mfr # 137347
Zoro # G4167651
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- ADA Compliant No
- Length (In.) 1.875
- Material of Construction Cast Metal
- For Use With Moentrol Tub Showers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 137347
- Zoro # G4167651
- UPC # 026508173565
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 1.875 |
Size | 5-3/4" x 1-15/16" |
Manufacturers Warranty Length | 5 yr |
Details
Finish | Chrome |
ADA Compliant | No |
Material of Construction | Cast Metal |
For Use With | Moentrol Tub Showers |
Item | Handle Extension Kit |
Material | Cast Metal |
Features | Standard for Exceptional Beauty and Reliable, Innovative Design |
Standards | ADA, ASME A112.18, CSA B125.1 |
Ligature Resistant | No |
ADA Compliance | Yes |
Includes Trim Plate | No |
Trim Finish | Chrome |
Includes Handle | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Description
Handle Extension Kit, ADA Compliance Yes, For Use With Bathtub and Shower Faucets, For Use with Series Not Specified, Ligature Resistant No, Number of Handles 0, Moen, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-4-7)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT1)
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size (855-040)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- MOEN Chrome One-Handle Kitchen Faucet (7622EWC)
- MOEN NORI PD KIT FCT 1H BLK (87897BL)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- MOEN Adler 1H T/Shw Fct Chrm (82603)
- KOHLER Coralais Sink Faucet W/O Spray (15171-F-BN)
- Moen Kitchen Faucets & Accessories