Shop All Escutcheons
Moen
Handle Escutcheon Kit in Brushed Nickel
Mfr # 201721BN
Zoro # G410331623
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Silver
- Depth 0.8 in
- Width 7.13 in
- Height 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 201721BN
- Zoro # G410331623
- UPC # 26508333693
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 0.8 in |
Width | 7.13 in |
Height | 10.88 in |
Details
Color/Finish | Silver |
Finish | Brushed Nickel |
Description
- •In Moen's brushed nickel finish
- •Covered under Moen's 1 year warranty
- •10.88" x 7.13" x 0.8" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, SS, 16 Ga, 1.5 NPT, Polished Satin (2120-W-3-ADA-SPS)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 316 SS (ZUSA-PF-2684)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- MOEN Escutcheon - (97577)
- MOEN Escutcheon Kit (191935)
- MOEN Handle Escutcheon (130153NL)
- MOEN Escutcheon - (141002)
- MOEN Monticello Spout Escutcheon (103463)
- MOEN Escutcheon & Gasket Kit (182632BL)
- KOHLER Escutcheon Kit (30321-VF)
- Moen Escutcheons