Shop All Escutcheons
Moen
Handle Escutcheon
Mfr # 130153ORB
Zoro # G601235310
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Bronze - Oil Rubbed (ORB)
- Width 5.0 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 130153ORB
- Zoro # G601235310
- UPC # 26508158524
- Country of Origin United States
- Category Escutcheons
Dimensions
Width | 5.0 in |
Height | 1 in |
Details
Color/Finish | Bronze - Oil Rubbed (ORB) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3434125PK)
- NIBCO Nibco PX02010R6 0.5 in. Pex Tube Talon - (4568507)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Escutcheon - (141002)
- MOEN Monticello Spout Escutcheon (103463)
- MOEN Escutcheon Kit (191935)
- MOEN Shower Escutcheon - (178755)
- MOEN Escutcheon - (97577)
- MOEN Handle Escutcheon (130153NL)
- Moen Escutcheons