Shop All Escutcheons
Moen
Handle Escutcheon
Mfr # 130153NL
Zoro # G201234003
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Nickel
- Width 5.12 in
- Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 130153NL
- Zoro # G201234003
- UPC # 26508157244
- Country of Origin China
- Category Escutcheons
Dimensions
Width | 5.12 in |
Height | 1.2 in |
Details
Color/Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255482-75)
- LEGEND VALVE 3" T-451 CHECK VALVE NL (105-110NL)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- MOEN Escutcheon Kit (42022BN)
- MOEN Escutcheon - (97577)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon Kit (191935)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon & Gasket Kit (182632BL)
- KOHLER Escutcheon, 1032502-BN (1032502-BN)
- Moen Escutcheons