Shop All Bathroom Sink Faucets
Moen
Handle, Chrome
Mfr # 92191
Zoro # G3188841
product price: $44.19
/pk 2, $22.10/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Blade
- Includes 2 Replacement Handles
- For Use With Mfr. Model Number 8966
- Fits Brand Moen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 92191
- Zoro # G3188841
- UPC # 026508032923
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Finish | Chrome |
Handle Type | Blade |
Includes | 2 Replacement Handles |
Item | Tri-Blade Handle Kit |
For Use With Mfr. Model Number | 8966 |
Fits Brand | Moen |
Material of Construction | Cast Metal |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number 8939, 8966, Faucet Handle Type 3-Wing Canopy, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Metal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat (3362109)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001MB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- JOHN GUEST LLDPE Tubing 1/4 OD, Blue 500 ft. Roll (PE-08-BI-DF-B)
- MOEN Two-Handle Lavatory Faucet (8917)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6402BN)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- MOEN Glyde Two-Handle Bathroom Faucet (6172)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- KOHLER 0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa (14402-4A-CP)
- Moen Bathroom Sink Faucets & Accessories